Beli scrubbing brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Sikat Halus untuk Mesin Polesatribut:
- Color: White
- Size (inch): 17
- TASKI Driving DiscDeskripsi:Compatible for Taski Ergodiscatribut:
- Size (cm): 43
- Compatible For : Taski Ergodisc 165 (8003850)
- Qlight Warning Q100L SeriesDeskripsi:Direct Mount LED Steady/ Flashing Signal Light.atribut:
- Diameter (mm): Ø97
- Volume (dB): 80
- Material: Lens-PC Housing-ABS
- Protection Rating: IP65
- Scotch-Brite Nylon Scrubbing Brush No.96atribut:
- Horizontal (mm): 230
- Vertical (mm): 150
- Thickness (mm): Approximately 10
- Color: green
- Kleen Up Floor Scrubbing BrushDeskripsi:KLEENUP FLOOR SCRUB BRUSHBrush dengan handle panjang. Menggunakan kayu tungkai.
- Vileda High Foam Backed ScourerDeskripsi:PurActives special coating easily lifts stubborn grime whilst being gentle on all hard surfaces. It cleans three times more effectively than tradinational non-scratching scourers and is more gentle on surfaces than a traditional abrasive scourer.atribut:
- Size: 15x7cm
- 3M Floor Pad 4100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: White
- SAFT Lithium Batteryatribut:
- Voltage (V): 3.6
- 3M Red Buffer Pad 5100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- TASKI Compact Automatic Scrubber DrierDeskripsi:Versatility in applicationDue to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.Excellent performanceGreat results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.Safety and SimplicityKeeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and tokeep clean.Reliability & RobustnessTASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service andrepair costs to a minimum.atribut:
- Dimensions (cm): 110x48x92
- Working Width (cm): 43
- Squeege Width (cm): 69
- Solution Tank (L): 22
- Recovery Tank (L): 25
- Rated Voltage (V): 24
- Battery Capacity (Ah/C5): 50
- Contents: Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1)
- Qlight Warning Q80L SeriesDeskripsi:Direct Mount LED Steady/ Flashing Signal Light.atribut:
- Volume (dB): 80
- Protection Rating: IP65
- Current (A): 0.052
- KRISBOW Pad Sikat Kasar untuk Mesin Polesatribut:
- Size (inch): 17
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- monotaro.id Sikat Lantai (Floor Brush)Deskripsi:monotaro.id Sikat Lantai berbahan dasar plastik dan nilon pada bagian sikatnya sehingga sikat ini ringan, tahan lama, tidak mudah rusak dan mudah dibersihkan.Sikat lantai ini dilengkapi dengan gagang yang panjang berbahan plastik yang tebal sehingga tidak mudah bengkok.monotaro.id Sikat Lantai dapat digunakan untuk membersihkan area rumah, toko, warung atau area yang akan anda bersihkan.atribut:
- Color: Biru
- Length (cm): 125
- Width (cm): 25
- SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)Deskripsi:SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISOatribut:
- Color: Blue
Daftar Harga scrubbing brush Terbaru March 2026
| RANSBURG Pressure Gauge Manometer | Rp46.900 |
| KRISBOW Sikat Halus untuk Mesin Poles | Rp329.900 |
| TASKI Driving Disc | Rp1.299.900 |
| Qlight Warning Q100L Series | Rp1.099.900 |
| Scotch-Brite Nylon Scrubbing Brush No.96 | Rp53.900 |
| Kleen Up Floor Scrubbing Brush | Rp49.900 |
| PPM Scrubbing Brush | Rp349.900 |
| Vileda High Foam Backed Scourer | Rp299.900 |
| 3M Floor Pad 4100 | Rp65.900 |
| SAFT Lithium Battery | Rp199.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





































































































































































/58P105492188-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/SENSI%20Nitrile%20Disposable%20Gloves%20Powder-Free%20100%20(Sarung%20Tangan%20Nitrile)/foP104048564-2.jpg)